Zoro Homepage

Ariel 1 Light Wall Sconce 22 In. Soft Black

  • Mfr # H326101-SBK

  • Zoro # G715450500


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
5.5 in
Fixture Voltage
120V
Shade Color
Soft Black
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326101-SBK
Zoro #
G715450500
UPC #
806134058012
Country of Origin
China

Dimensions

Height
20.25 in
Width
5.5 in
Length
22 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Soft Black
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Color
Soft Black
Tier
1
Socket Count
1
Battery Included
No
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.