Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel 2 Light Wall Sconce 11 In. Soft Black

  • Mfr # H326102-SBK

  • Zoro # G215450321


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
28 in
Width
5.5 in
Fixture Voltage
120V
Shade Color
Soft Black
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326102-SBK
Zoro #
G215450321
UPC #
806134058029
Country of Origin
China

Dimensions

Height
28 in
Width
5.5 in
Assembled Depth
5.5 in
Length
11 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Soft Black
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Socket Count
2
Tier
2
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Color
Soft Black
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.