Zoro Homepage

Ariel 4 Light Linear 57.5 In. Soft Black

  • Mfr # H326904-SBK

  • Zoro # G615450143


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Length
57.5 in
Width
5.5 in
Height
10 in
Bulb Included
N
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326904-SBK
Zoro #
G615450143
UPC #
806134058104
Country of Origin
China

Dimensions

Length
57.5 in
Width
5.5 in
Height
10 in

Details

Item
Linear
Bulb Included
N
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Color
Soft Black
Designer
Mitzi
Socket Count
4
Product Care
Clean with soft, damp cloth
Battery Included
No
Material
Steel
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.