Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel Okin X Aimee 1 Light Table Lamp 16.93 In. Aged Brass

  • Mfr # HL764201-AGB/COB

  • Zoro # G315379539


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Width
16 in
Material
Ceramic
Color
Aged Brass
Maximum Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL764201-AGB/COB
Zoro #
G315379539
UPC #
806134110383
Country of Origin
China

Dimensions

Height
21.25 in
Width
16 in
Length
16.93 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
15W
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Ariel Okin
Switch Type
ON/OFF SWITCH ON SOCKET
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Inspired by antique decorative jars, Aimee's hourglass shape and blue ombre ceramic base give this sleek table lamp its soothing, sculptural appeal. A tapered White Linen shade and chunky exposed Aged Brass finial complete the look. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.