Zoro Homepage

Ariel Okin X Annabelle 1 Light Table Lamp 11.75 In. Aged Brass

  • Mfr # HL766201-AGB/CGI

  • Zoro # G515379568


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
15.25 in
Material
Ceramic
Color
Aged Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL766201-AGB/CGI
Zoro #
G515379568
UPC #
806134110406
Country of Origin
China

Dimensions

Height
18 in
Width
15.25 in
Length
11.75 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Maximum Wattage
15W
Bulbs Included
N
Designer
Ariel Okin
Product Care
Clean with soft, damp cloth
Switch Type
ON/OFF SWITCH ON SOCKET
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Playing with texture, tone and shape, Annabelle features a tapered natural linen shade over a rounded ivory ceramic base. The raised polka dots and subtle crackle in the finish feel fun and chic. This cute table lamp is both special and useable-make it the focal point of a space or easily blend with existing interiors. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.