Ariel Okin X Banyan 1 Light Table Lamp 16.93 In. Aged Brass
- Mfr # HL759201-AGB/CGN
- Zoro # G415379521
product price:Â
$
392.00
/ea
Free Shipping & Returns
Key Features
Height
25.5 in
Width
16 in
Material
Steel
Color
Aged Brass
Bulbs Included
N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HL759201-AGB/CGN
- Zoro #
- G415379521
- UPC #
- 806134110376
- Country of Origin
- China
- Material
- Steel
- Color
- Aged Brass
- Item
- Table Lamp
- Bulbs Included
- N
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Maximum Wattage
- 15W
- Switch Type
- ON/OFF SWITCH ON SOCKET
- Designer
- Ariel Okin
- Bulb Shape
- E26 Medium Base
- Slope Ceiling Compatable
- Yes
- Product Care
- Clean with soft, damp cloth
- Battery Included
- No
- Socket Count
- 1
Dimensions
- Height
- 25.5 in
- Width
- 16 in
- Length
- 16.93 in
Description
Natural appeal abounds with this abstracted bamboo design that is reminiscent of Henry Link Bali Hai furniture. Add organic style to the wall or ceiling with the sconce or chandelier, both available in a black or white finish to flow with any color scheme. The lamp's dark navy ceramic base adds color and drama to tabletops without overpowering the space. Part of our Ariel Okin x Mitzi Tastemakers collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.