Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel Okin X Banyan 1 Light Wall Sconce 10.5 In. Aged Brass

  • Mfr # H759101-AGB/SWH

  • Zoro # G515452841


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
6 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H759101-AGB/SWH
Zoro #
G515452841
UPC #
806134110185
Country of Origin
China

Dimensions

Height
16.25 in
Width
6 in
Assembled Depth
6.75 in
Length
10.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Watts
8W
Shade Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Socket Count
1
Designer
Ariel Okin
Battery Included
No

Description

Natural appeal abounds with this abstracted bamboo design that is reminiscent of Henry Link Bali Hai furniture. Add organic style to the wall or ceiling with the sconce or chandelier, both available in a black or white finish to flow with any color scheme. The lamp's dark navy ceramic base adds color and drama to tabletops without overpowering the space. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.