Ariel Okin X Clarendon 1 Light Table Lamp 4.75 In. Aged Brass

  • Mfr # HL765201-AGB/CAO

  • Zoro # G415379552


product price: $474.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
16.5 in
Material
Ceramic
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL765201-AGB/CAO
Zoro #
G415379552
UPC #
806134110390
Country of Origin
China

Dimensions

Height
20 in
Width
16.5 in
Length
4.75 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Maximum Wattage
15W
Voltage
120V
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
ON/OFF SWITCH ON SOCKET
Designer
Ariel Okin
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Crackled ceramic and fluting make this classic silhouette feel very of-the-moment. The blue hue pools in the cracks and ribbing, creating dimension and a gorgeous textured effect. Place this lamp on any tabletop, counter or nightstand to add instant style and a unique pop of color. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.