Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel Okin X Dunbar 1 Light Semi Flush 18 In. Aged Brass

  • Mfr # H763601-AGB

  • Zoro # G015452600


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Watts
15W
Voltage
120V
Height
14.25 in
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H763601-AGB
Zoro #
G015452600
UPC #
806134110352
Country of Origin
China

Dimensions

Height
14.25 in
Width
10.5 in
Length
18 in

Details

Item
Semi Flush
Body Material
Steel
Watts
15W
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Bulb Shape
E26 Medium Base
Color
Aged Brass
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Ariel Okin
Battery Included
No

Description

Dunbar brings a new traditional vibe to the classic bell jar pendant. Straightforward metalwork and clear glass make this design utterly elegant yet endlessly usable. Style alone or in multiples for a clean, chic look. Available in Aged Brass or Old Bronze. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.