Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel Okin X Fenimore 1 Light Pendant 18 In. Aged Brass

  • Mfr # H761701A-AGB/SWH

  • Zoro # G715452726


product price: $526.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft White
Height
19.25 in
Length
18 in
Width
12.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H761701A-AGB/SWH
Zoro #
G715452726
UPC #
806134110253
Country of Origin
China

Dimensions

Height
19.25 in
Length
18 in
Width
12.5 in

Details

Color
Aged Brass/Soft White
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Watts
15W
Lamp Included
N
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Ariel Okin
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Fenimore's timeless conical silhouette is elevated through details like the elegant shade topper and intricate chainwork. The metal shade is Aged Brass on the inside and painted on the outside in Soft White or a signature Soft Blue hue created specifically for this designer collaboration. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.