Ariel Okin X Fenimore 1 Light Pendant 8 In. Aged Brass

  • Mfr # H761701A-AGB/SAO

  • Zoro # G915452748


product price: $526.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Arctic Blue
Height
19.25 in
Length
8 in
Width
12.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H761701A-AGB/SAO
Zoro #
G915452748
UPC #
806134110246
Country of Origin
China

Dimensions

Height
19.25 in
Length
8 in
Width
12.5 in

Details

Color
Aged Brass/Soft Arctic Blue
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Watts
15W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Ariel Okin
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Fenimore's timeless conical silhouette is elevated through details like the elegant shade topper and intricate chainwork. The metal shade is Aged Brass on the inside and painted on the outside in Soft White or a signature Soft Blue hue created specifically for this designer collaboration. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.