Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel Okin X Gladwyne 1 Light Wall Sconce 7.75 In. Textured White

  • Mfr # H760101-TWH

  • Zoro # G315452713


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
9.75 in
Fixture Voltage
120V
Shade Color
Textured White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H760101-TWH
Zoro #
G315452713
UPC #
806134110215
Country of Origin
China

Dimensions

Height
10 in
Width
9.75 in
Assembled Depth
11.25 in
Length
7.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Textured White
Includes
Fixture, Hardware
Watts
8W
Body Material
Steel
Lamp Included
N
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Ariel Okin
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

The modern sculptural feel created by Gladwyne's clean lines and sharp angles is softened by the Natural Linen shade and Texture White finish. Make a soPhilippinesisticated statement overhead or on the wall. The tonal color play blends with a variety of interior styles. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.