Ariel Okin X Gladwyne 3 Light Chandelier 7.75 In. Textured White

  • Mfr # H760803-TWH

  • Zoro # G215452660


product price:  $552.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Material
Steel
Color
Textured White
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H760803-TWH
Zoro #
G215452660
UPC #
806134110222
Country of Origin
China

Dimensions

Length
7.75 in
Height
10 in
Width
29.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Material
Steel
Color
Textured White
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3
Designer
Ariel Okin
Bulb Shape
E12 Candelabra Base

Description

The modern sculptural feel created by Gladwyne's clean lines and sharp angles is softened by the Natural Linen shade and Texture White finish. Make a soPhilippinesisticated statement overhead or on the wall. The tonal color play blends with a variety of interior styles. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.