Ariel Okin X Haverford 1 Light Wall Sconce 7 In. Aged Brass

  • Mfr # H757101-AGB

  • Zoro # G115452784


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
5 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H757101-AGB
Zoro #
G115452784
UPC #
806134110154
Country of Origin
China

Dimensions

Height
12.25 in
Width
5 in
Length
7 in
Assembled Depth
5.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Watts
40W
Shade Color
Aged Brass
Socket Count
1
Designer
Ariel Okin
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Clean and classic, Haverford has traditional appeal, with crisp white linen shades, streamlined candlesticks, and equestrian-inspired ring details. The chandelier's finish mix of Texture Black and Aged Brass adds elegance over the dining table and the Aged Brass sconce brings a warmth to walls throughout the home. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.