Ariel Okin X Haverford 6 Light Chandelier 9.25 In. Aged Brass

  • Mfr # H757806-AGB/TBK

  • Zoro # G215452738


product price:  $1,394.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H757806-AGB/TBK
Zoro #
G215452738
UPC #
806134110161
Country of Origin
China

Dimensions

Length
9.25 in
Width
36.5 in
Height
13.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Material
Steel
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
6
Designer
Ariel Okin

Description

Clean and classic, Haverford has traditional appeal, with crisp white linen shades, streamlined candlesticks, and equestrian-inspired ring details. The chandelier's finish mix of Texture Black and Aged Brass adds elegance over the dining table and the Aged Brass sconce brings a warmth to walls throughout the home. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.