Zoro Homepage

Ariella 1 Light Flush Mount 23.75 In. Aged Brass

  • Mfr # H869501-AGB

  • Zoro # G115452128


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Width
12 in
Voltage
120V
Height
10 in
Watts
15W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H869501-AGB
Zoro #
G115452128
UPC #
806134931940
Country of Origin
China

Dimensions

Length
23.75 in
Width
12 in
Height
10 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Color
AGED BRASS
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi

Description

A marriage of opposing materials, this sculptural flush mount features a honed Thasos marble canopy, which creates the illusion of piercing through a soft glass shade. The bubble-like nature of the clear glass swells around the light source. Accessible, yet with a designer feel, Ariella floats overhead in contemporary bathrooms, bedrooms, and kitchens.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.