Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asa 1 Light Flush Mount 27 In. Aged Brass

  • Mfr # H870501-AGB

  • Zoro # G815452053


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Voltage
120V
Height
8.25 in
Watts
15W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H870501-AGB
Zoro #
G815452053
UPC #
806134930820
Country of Origin
China

Dimensions

Length
27 in
Width
4.75 in
Height
8.25 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Steel
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

A decorative alternative to recessed lighting, Asa is an all-round beauty. A considered cuff of Opal Matte glass spreads light evenly throughout a room. The scalloped and perforated metal edge detail is discreet, yet memorable. Available in an Aged Brass and Soft White finish, this stylish spotlight can stand alone or be installed in multiples to illuminate an entire room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.