Zoro Homepage

Asa 1 Light Flush Mount 32 In. Aged Brass/Soft White

  • Mfr # H870501-AGB/SWH

  • Zoro # G515452094


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Voltage
120V
Height
8.25 in
Watts
15W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H870501-AGB/SWH
Zoro #
G515452094
UPC #
806134930844
Country of Origin
China

Dimensions

Length
32 in
Width
4.75 in
Height
8.25 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Color
Aged Brass/Soft White
Bulb Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

A decorative alternative to recessed lighting, Asa is an all-round beauty. A considered cuff of Opal Matte glass spreads light evenly throughout a room. The scalloped and perforated metal edge detail is discreet, yet memorable. Available in an Aged Brass and Soft White finish, this stylish spotlight can stand alone or be installed in multiples to illuminate an entire room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.