Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashleigh 10 Light Chandelier 29.75 In. Polished Nickel

  • Mfr # H122810-PN

  • Zoro # G115450346


product price: $1,844.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
4W
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H122810-PN
Zoro #
G115450346
UPC #
806134839628
Country of Origin
China

Dimensions

Height
25 in
Length
29.75 in
Width
29.75 in

Details

Item
Chandelier
Fixture Wattage
4W
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Polished Nickel
Material
Steel
Designer
Mitzi
Socket Count
10
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.