Zoro Homepage

Ashleigh 2 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # H122102-AGB

  • Zoro # G815449237


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
7.5 in
Fixture Voltage
120V
Watts
4W
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H122102-AGB
Zoro #
G815449237
UPC #
806134839574
Country of Origin
China

Dimensions

Height
21.5 in
Width
7.5 in
Length
7.5 in
Assembled Depth
12.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
4W
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Bulb Shape
G9
Socket Count
2
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.