Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashleigh 2 Light Wall Sconce 7.5 In. Polished Nickel

  • Mfr # H122102-PN

  • Zoro # G815449268


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
7.5 in
Fixture Voltage
120V
Assembled Depth
12.75 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H122102-PN
Zoro #
G815449268
UPC #
806134839581
Country of Origin
China

Dimensions

Height
21.5 in
Width
7.5 in
Assembled Depth
12.75 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
4W
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Polished Nickel
Socket Count
2
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.