Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashleigh 4 Light Semi Flush 20.25 In. Aged Brass

  • Mfr # H122604-AGB

  • Zoro # G715450531


product price: $756.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Body Material
Steel
Width
20.25 in
Watts
4W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H122604-AGB
Zoro #
G715450531
UPC #
806134839598
Country of Origin
China

Dimensions

Height
18 in
Width
20.25 in
Length
20.25 in

Details

Item
Semi Flush
Body Material
Steel
Watts
4W
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Socket Count
4
Bulb Shape
G9
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Included
N
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.