Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashleigh 4 Light Semi Flush 20.25 In. Polished Nickel

  • Mfr # H122604-PN

  • Zoro # G615450518


product price: $756.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Length
20.25 in
Watts
4W
Height
18 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H122604-PN
Zoro #
G615450518
UPC #
806134839604
Country of Origin
China

Dimensions

Length
20.25 in
Height
18 in
Width
20.25 in

Details

Item
Semi Flush
Body Material
Steel
Watts
4W
Includes
Fixture, Hardware
Voltage
120V
Socket Count
4
Bulb Shape
G9
Color
Polished Nickel
Battery Included
No
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.