Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astrid 8 Light Chandelier 28 In. Polished Nickel/Black

  • Mfr # H178808-PN/BK

  • Zoro # G615452864


product price: $670.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Width
28 in
Color
Polished Nickel/black
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H178808-PN/BK
Zoro #
G615452864
UPC #
806134833732
Country of Origin
China

Dimensions

Width
28 in
Length
28 in
Height
32.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Polished Nickel/black
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Material
Steel
Socket Count
8
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.