Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atala 1 Light Wall Sconce 9.75 In. True Bronze

  • Mfr # H915101-TRB

  • Zoro # G715447234


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Width
9.75 in
Fixture Voltage
120V
Lamp Included
N
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H915101-TRB
Zoro #
G715447234
UPC #
806134947460
Country of Origin
China

Dimensions

Height
17.75 in
Width
9.75 in
Length
9.75 in
Assembled Depth
11 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
TRUE BRONZE
Includes
Fixture, Hardware
Watts
8W
Body Material
STEEL
Battery Included
No
Designer
Mitzi
Switch Type
Hardwire
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
True Bronze
Socket Count
1

Description

Atala leans wholeheartedly into the mushroom trend with its elongated arm and large dome shade. The graceful curve upwards seems to exude confidence as the fixture emits an inviting glow. Distinctive jewelry-like clasps support the shade while adding decorative flair. Perfect in a vanity setting, this stylish sconce is available in an Aged Brass or True Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.