Zoro Homepage

Ava 1 Light Wall Sconce 5 In. Old Bronze

  • Mfr # H109101B-OB

  • Zoro # G115447452


product price: $72.00
/ea

Key Features

Height
12.25 in
Width
5 in
Fixture Voltage
120V
Length
5 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H109101B-OB
Zoro #
G115447452
UPC #
806134839246
Country of Origin
China

Dimensions

Height
12.25 in
Width
5 in
Length
5 in
Assembled Depth
7.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Old Bronze
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Tier
1
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.