Zoro Homepage

Ava 2 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # H109102-PN

  • Zoro # G915447362


product price: $102.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
4.75 in
Fixture Voltage
120V
Length
4.75 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H109102-PN
Zoro #
G915447362
UPC #
806134839291
Country of Origin
China

Dimensions

Height
16.5 in
Width
4.75 in
Length
4.75 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
75W
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Steel
Socket Count
2
Battery Included
No
Bulb Shape
E26 Medium Base
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Tier
2
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.