Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avery 1 Light Flush Mount 14 In. Aged Brass/Cream

  • Mfr # H199501L-AGB/CR

  • Zoro # G815448285


product price: $382.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Voltage
120V
Height
8.5 in
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H199501L-AGB/CR
Zoro #
G815448285
UPC #
806134847111
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
8.5 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Color
Aged Brass/cream
Bulb Included
N
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.