Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avery 1 Light Flush Mount 14 In. Polished Nickel/Navy

  • Mfr # H199501L-PN/NVY

  • Zoro # G015448276


product price: $382.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Voltage
120V
Height
8.5 in
Watts
60W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H199501L-PN/NVY
Zoro #
G015448276
UPC #
806134847142
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
8.5 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Color
Polished Nickel/navy
Includes
Fixture, Hardware
Body Material
Steel
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.