Zoro Homepage

Avery 1 Light Pendant 11 In. Polished Nickel/Mint

  • Mfr # H199701S-PN/MNT

  • Zoro # G015449143


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel/mint
Height
6 in
Length
11 in
Width
11 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H199701S-PN/MNT
Zoro #
G015449143
UPC #
806134847258
Country of Origin
China

Dimensions

Height
6 in
Length
11 in
Width
11 in

Details

Color
Polished Nickel/mint
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Socket Count
1
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.