Zoro Homepage

Avery 1 Light Pendant 14 In. Polished Nickel/Mint

  • Mfr # H199701L-PN/MNT

  • Zoro # G515448073


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel/mint
Height
13.75 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H199701L-PN/MNT
Zoro #
G515448073
UPC #
806134847210
Country of Origin
China

Dimensions

Height
13.75 in
Length
14 in
Width
14 in

Details

Color
Polished Nickel/mint
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.