Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviana 10 Light Chandelier 38 In. Aged Brass

  • Mfr # H929810-AGB

  • Zoro # G515448318


product price: $1,522.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Material
STEEL
Color
AGED BRASS
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H929810-AGB
Zoro #
G515448318
UPC #
806134947729
Country of Origin
China

Dimensions

Height
29 in
Width
38 in
Length
38 in

Details

Item
Chandelier
Fixture Wattage
8W
Material
STEEL
Color
AGED BRASS
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
10
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire

Description

A modern interpretation of an Art Deco chandelier, Aviana makes a dramatic statement. Trumpeting metal shades rise from a swooping frame, filling both vertical and horizontal space with light. The airy, graceful arms feel almost musical, lending this chandelier a dynamic and joyful quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.