Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviana 6 Light Chandelier 27 In. Aged Brass

  • Mfr # H929806-AGB

  • Zoro # G915448345


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Voltage
120V
Width
27 in
Color
AGED BRASS
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H929806-AGB
Zoro #
G915448345
UPC #
806134947705
Country of Origin
China

Dimensions

Length
27 in
Width
27 in
Height
22.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Color
AGED BRASS
Material
STEEL
Bulb Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Switch Type
Hardwire
Socket Count
6
Bulb Shape
E12 Candelabra Base

Description

A modern interpretation of an Art Deco chandelier, Aviana makes a dramatic statement. Trumpeting metal shades rise from a swooping frame, filling both vertical and horizontal space with light. The airy, graceful arms feel almost musical, lending this chandelier a dynamic and joyful quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.