Zoro Homepage

Babette 1 Light Pendant 4.75 In. Aged Brass

  • Mfr # H493701-AGB

  • Zoro # G815452817


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
13.5 in
Length
4.75 in
Width
7.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H493701-AGB
Zoro #
G815452817
UPC #
806134031350
Country of Origin
China

Dimensions

Height
13.5 in
Length
4.75 in
Width
7.75 in
Assembled Depth
6 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
4W
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
G9

Description

Babette is an ethereal beauty inspired by the cosmos. Whether you know your rising sign or not, Babette will instantly draw you in her orbit. Like a halo of energy, a thin brass ring wraps around the opal glass globe suspended in space. Available as a wall sconce or pendant, Babette masterfully blends sculpture and minimalism to reveal a contemporary treasure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.