Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bailey 15 Light Chandelier 10.5 In. Aged Brass/Soft Black

  • Mfr # H516815-AGB/SBK

  • Zoro # G915449250


product price: $1,510.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Height
31 in
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H516815-AGB/SBK
Zoro #
G915449250
UPC #
806134057640
Country of Origin
China

Dimensions

Length
10.5 in
Height
31 in
Width
36 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
Color
Aged Brass/soft Black
Battery Included
No
Designer
Mitzi
Socket Count
15
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.