Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bailey 6 Light Chandelier 26.75 In. Aged Brass

  • Mfr # H516806-AGB

  • Zoro # G415449484


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H516806-AGB
Zoro #
G415449484
UPC #
806134020071
Country of Origin
China

Dimensions

Width
24 in
Height
23.5 in
Length
26.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.