Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bailey 6 Light Chandelier 26.75 In. Polished Nickel

  • Mfr # H516806-PN

  • Zoro # G715449399


product price: $520.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Color
Polished Nickel
Includes
Fixture, Hardware
Height
23.5 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H516806-PN
Zoro #
G715449399
UPC #
806134020088
Country of Origin
China

Dimensions

Width
24 in
Height
23.5 in
Length
26.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Voltage
120V
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
6
Battery Included
No
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.