
Bailey 6 Light Chandelier 37.75 In. Aged Brass/Soft Black
Mfr # H516806-AGB/SBK
Zoro # G315449447
product price: $598.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Includes
Fixture, Hardware
Height
23.5 in
Material
Steel
Bulb Included
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H516806-AGB/SBK
Zoro #
G315449447
UPC #
806134057626
Country of Origin
China
Dimensions
Width
24 in
Height
23.5 in
Length
37.75 in
Details
Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
Color
Aged Brass/soft Black
Designer
Mitzi
Socket Count
6
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.