Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bailey 8 Light Chandelier 14 In. Aged Brass

  • Mfr # H516808-AGB

  • Zoro # G815449510


product price: $840.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H516808-AGB
Zoro #
G815449510
UPC #
806134020095
Country of Origin
China

Dimensions

Height
24.75 in
Width
30 in
Length
14 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Material
Steel
Voltage
120V
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
8
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.