Zoro Homepage

Basil 6in wide 1 Light Wall Sconce in Patina Brass

  • Mfr # H1054101-PBR

  • Zoro # G916326369


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Finish
Patina Brass
Lamp Watts
10W
Lamp Base
E26 Medium Base
Height
7.5 in
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1054101-PBR
Zoro #
G916326369
UPC #
197292996712
Country of Origin
Indonesia

Dimensions

Height
7.5 in
Width
6 in
Backplate Dimensions
4.75W x 0.5H

Details

Finish
Patina Brass
Lamp Watts
10W
Lamp Base
E26 Medium Base
Number of Bulbs
1
Body Material
Steel
Bulb Type
G16.5
Fixture Voltage
120V
Item
Sconce
Includes
Fixture, Hardware
Lamp Included
No
Location Rating
UL Damp

Description

Inspired by the elegance of ancient Greek columns, the vertical ribbing on the Amira sconce creates a neoclassical moment on the wall. As the matte white Fluted Cream ceramic glaze pools in the grooves, an earthy bisque undertone adds a warm, artisanal note. Finished with an ornamental Aged Brass sphere, this petite uplight creates a calming, elevated mood in a bath or powder room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.