Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beck 1 Light Wall Sconce 21.75 In. Polished Nickel

  • Mfr # H640101-PN

  • Zoro # G315452461


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
4.75 in
Fixture Voltage
120V
Body Material
Iron
Length
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H640101-PN
Zoro #
G315452461
UPC #
806134060619
Country of Origin
China

Dimensions

Height
20.25 in
Width
4.75 in
Length
21.75 in
Assembled Depth
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Iron
Watts
7W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Mitzi
Color
Polished Nickel

Description

Beck takes Art Deco forms and gives them a modern minimalist aesthetic. Curved metal arms from the top and bottom of the backplate flow into a slender cylinder of fluted glass. A ring in matching aged brass or polished nickel wraps around the glass shade which holds a single Edison bulb. Beck is an ideal bath piece, but this soPhilippinesisticated sconce will add a soft glow to other areas of the home as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.