Zoro Homepage

Belinda 1 Light Pendant 11 In. Aged Brass

  • Mfr # H415701B-AGB

  • Zoro # G115449357


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
18 in
Length
11 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H415701B-AGB
Zoro #
G115449357
UPC #
806134007249
Country of Origin
China

Dimensions

Height
18 in
Length
11 in
Width
4.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
75W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.