Zoro Homepage

Belinda 1 Light Pendant 11 In. Old Bronze

  • Mfr # H415701B-OB

  • Zoro # G715449344


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
18 in
Length
11 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H415701B-OB
Zoro #
G715449344
UPC #
806134007256
Country of Origin
China

Dimensions

Height
18 in
Length
11 in
Width
4.75 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
75W
Material
Steel
Lamp Included
N
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.