Zoro Homepage

Belle 1 Light Wall Sconce 6.25 In. Aged Brass

  • Mfr # H724101-AGB

  • Zoro # G115451305


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
6.25 in
Fixture Voltage
120V
Shade Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H724101-AGB
Zoro #
G115451305
UPC #
806134109080
Country of Origin
China

Dimensions

Height
16 in
Width
6.25 in
Assembled Depth
9.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Watts
60W
Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Cool contrast and fine form play well together in Belle's striking silhouette. The aged brass frame pops against the glossy white shades, featuring exposed bulbs for a futuristic effect. This 3-light bath sconce can be installed vertically or horizontally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.