Zoro Homepage

Belle 3 Light Bath And Vanity 6.25 In. Aged Brass

  • Mfr # H724303-AGB

  • Zoro # G815451216


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
6.25 in
Length
6.25 in
Width
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H724303-AGB
Zoro #
G815451216
UPC #
806134109103
Country of Origin
China

Dimensions

Height
6.25 in
Length
6.25 in
Width
26 in
Depth
7 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
60W
Housing Material
Steel
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3
Slope Ceiling Compatable
Yes

Description

Cool contrast and fine form play well together in Belle's striking silhouette. The aged brass frame pops against the glossy white shades, featuring exposed bulbs for a futuristic effect. This 3-light bath sconce can be installed vertically or horizontally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.