Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belle 3 Light Floor Lamp 8.75 In. Aged Brass

  • Mfr # HL724403-AGB

  • Zoro # G715379528


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Height
67 in
Length
8.75 in
Material
Steel
Watts
60W
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL724403-AGB
Zoro #
G715379528
UPC #
806134109813
Country of Origin
China

Dimensions

Height
67 in
Length
8.75 in
Width
11 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Battery Included
No
Bulb Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
3
Color
Aged Brass
Voltage
120V
Designer
Mitzi
Includes
Fixture, Hardware
Switch Type
ON/OFF STOMP SWITCH
Product Care
Clean with soft, damp cloth

Description

Cool contrast and fine form play well together in Belle's striking silhouette. The aged brass frame pops against the glossy white shades, featuring exposed bulbs for a futuristic effect. This 3-light bath sconce can be installed vertically or horizontally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.