Zoro Homepage

Belle 6 Light Linear 43.25 In. Aged Brass/Textured Black Combo

  • Mfr # H724906-AGB/TBK

  • Zoro # G315451228


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Length
43.25 in
Width
11.75 in
Height
10.75 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H724906-AGB/TBK
Zoro #
G315451228
UPC #
806134109141
Country of Origin
China

Dimensions

Length
43.25 in
Width
11.75 in
Height
10.75 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
60W
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Color
Aged Brass/Textured Black Combo
Material
Steel
Socket Count
6
Battery Included
No
Designer
Mitzi

Description

Cool contrast and fine form play well together in Belle's striking silhouette. The aged brass frame pops against the glossy white shades, featuring exposed bulbs for a futuristic effect. This 3-light bath sconce can be installed vertically or horizontally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.