
Benita 12in wide 1 Light Pendant in Aged Brass
Mfr # H1052701S-AGB
Zoro # G816326391
product price: $610.00
/eaKey Features
Lamp Included
No
Shade Material
Glass
Chain Length
54 in
Number of Lights
1
Damp/Wet Rating
UL Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1052701S-AGB
Zoro #
G816326391
UPC #
197292981442
Country of Origin
Viet Nam
Dimensions
Width
12 in
Chain Length
54 in
Height
17 in
Backplate Dimensions
4.75W x 0.5H
Details
Lamp Included
No
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Lamp Base
E26 Medium Base
Finish
Aged Brass
Watts
15W
Voltage
120V
Item
Pendant
Bulb Type
G25
Switch Type
ON/OFF Switch on fixture
Description
Designed to resemble a flower, Basil is simply a sweet sconce. In both its shaping and Patrina Brass finish, the shade calls to mind a traditional bell. Flourishes of detail complement the design, with fresh scalloped edges and dynamic machined perforations. Featuring an easy-to-use switch, this petite wall fixture is a practical yet whimsical addition to a small space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.