Benita 15.75in wide 1 Light Pendant in Aged Brass

  • Mfr # H1052701L-AGB

  • Zoro # G316326372


product price: $878.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
22.5 in
Bulb Type
G40
Voltage
120V
Number of Lights
1
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1052701L-AGB
Zoro #
G316326372
UPC #
197292981466
Country of Origin
Viet Nam

Dimensions

Height
22.5 in
Width
15.75 in
Chain Length
54 in

Details

Bulb Type
G40
Voltage
120V
Number of Lights
1
Watts
25W
Includes
Fixture, Hardware
Lamp Base
E26 Medium Base
Finish
Aged Brass
Lamp Included
No
Damp/Wet Rating
UL Damp
Item
Pendant
Shade Material
Glass

Description

Inspired by vintage glass vases, the Benita pendant has a delicate, yet voluminous form with an innovative construction. The light bronze glass shade is warm and inviting, drawing you in with its romantic glow. To create a feeling of continuity with the Aged Brass suspension chain, the metalwork flows through the opening of the shade, revealing a glimpse of the craftsmanship. Benita comes in two sizes to brighten up kitchens, living rooms, and bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.