Zoro Homepage

Bethany 1 Light Table Lamp 20.5 In. Aged Brass/Blush Combo

  • Mfr # HL561201-AGB/BLSH

  • Zoro # G615379451


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
8 in
Material
Steel
Color
Aged Brass/blush Combo
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL561201-AGB/BLSH
Zoro #
G615379451
UPC #
806134034764
Country of Origin
China

Dimensions

Height
16 in
Width
8 in
Length
20.5 in

Details

Material
Steel
Color
Aged Brass/blush Combo
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Maximum Wattage
60W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Switch Type
8' SPT cord with On/Off on Plug
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.